Beli head ratchet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pro-Auto Suekage 1/4 Dr. Full Turn Lock Ratchet
    Mulai

    Rp1.499.900

    Pro-Auto Suekage 1/4 Dr. Full Turn Lock Ratchet
    atribut:
    • Number of Teeth (sheets): 72
    • Total Length (mm): 160
    • Insertion Angle (mm): Convex 6.35
    • Head Thickness (mm): 26.4
    • Head Width (mm): 29.6
    • Material: Chrome vanadium steel
  2. DEWALT Hammer Drill (Mesin Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

  3. KANON QCK type Ratchet Head
    38%
    Mulai

    Rp1.099.900

    KANON QCK type Ratchet Head
    Deskripsi:
    -Ratchet head for head replaceable type torque wrench.
    atribut:
    • Applicable Torque Wrench: N50LCK, N50SPCK, DTC-N50EXL, N50FCK, N50GCK, DLT-N50
  4. TOHNICHI Torque Wrench Replacement Head QH Type Ratchet Head
    41%
    Mulai

    Rp889.900

    TOHNICHI Torque Wrench Replacement Head QH Type Ratchet Head
    Deskripsi:
    The QH type ratchet head has a small tightening amplitude and can be operated easily.
  5. SP Rotational Head Air Ratchet Wrench
    Mulai

    Rp4.299.900

    SP Rotational Head Air Ratchet Wrench
    Deskripsi:
    -The head rotates 360°, the position is adjustable to every 90°.- You can change the direction of the lever and work even where the hand contacts while pulling the lever.-For work in places where hands are difficult to enter, such as the engine room of an automobile.
    atribut:
    • Capacity Bolt Diameter: 10mm
    • Socket Input Drive: 9.5mm
    • Max Tightening Torque: 20Nm
    • Air consumption: 0.2
    • Hose Mounting Port: NPT1/4
    • Exhaust: Back
    • No-load Speed (minute): 220
    • Purpose of Use: For work in places where hands are difficult to enter, such as the engine room of an automobile.
    • Total Length: 168mm
  6. DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Mulai

    Rp1.799.900

    DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
  7. TEKIRO Ratcheting Combination End Wrench Flexibel Set (Kunci Ring Pas Ratchet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    TEKIRO Ratcheting Combination End Wrench Flexibel Set (Kunci Ring Pas Ratchet)
    Deskripsi:
    Kunci Ring Pas Ratchet Flexible Set 8pcs 8-19 mm Tekiro WR-FG2031Heat Treated Alloy SteelDrop Forged for Extra StrengthHighly Fully Polishing Finish
    atribut:
    • Type: Wrench
  8. monotaro Full Turning Ratchet Handle (Gagang Ratchet)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp379.900

    monotaro Full Turning Ratchet Handle (Gagang Ratchet)
    Deskripsi:
    Because the 180 degree head part rotates, bolt turning work can be performed in a place where it is deep or angular. For bolt turning work in a recessed place or angular place
    atribut:
    • Material: Chrome vanadium steel
    • Gear Teeth Number: 72
  9. TOHNICHI Torque Wrench Exchange Head Qh Ratchet Head
    Mulai

    Rp1.299.900

    TOHNICHI Torque Wrench Exchange Head Qh Ratchet Head
    Deskripsi:
    The QH type ratchet head is a narrow place, the tightening amplitude is small and you can work comfortably.
  10. TONE Ratchet Handle
    43%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    TONE Ratchet Handle
    Deskripsi:
    -Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
  11. monotaro Kunci Torsi untuk Refrigerant Piping
    Rating:
    95% of 100
    (13)
    Mulai

    Rp819.900

    monotaro Kunci Torsi untuk Refrigerant Piping
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Torsi
    atribut:
    • Head Shape: Spanner type
    • Pricision (%): ± 4
  12. DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Mulai

    Rp3.599.900

    DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Deskripsi:
    Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .
    atribut:
    • Type: Impact screwdriver
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
    • Punch Speed (lpm): 8500/29750
  13. Kennedy Flex Head Ratchet Wrench
    Mulai

    Rp439.900

    Kennedy Flex Head Ratchet Wrench
    Deskripsi:
    Metric Ratchet Combination Spanners Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing corosion. 72-teeth ratcheting system which needs only 5 Degrees movement to operate ratchet. Thin wall design for greater access. Head flexes up to 90 Degrees in either direction. Conform to ASME B107.6. Chrome plated finish to pevent from corosion. Ring head angle - 15 Degrees Open end head angle - 15 Degrees.
    atribut:
    • Standards Met: ASME B107.6
    • Material: Chrome Vanadium Steel
    • Size System: Metric
    • Finish/Coating: Mirror Finish
    • Number of Points: 12
    • Type: Flex-Head Ratchet Combination Spanner
  14. TOP Digital Torque Wrench Set
    Mulai

    Rp12.999.900

    TOP Digital Torque Wrench Set
    atribut:
    • Load Direction: Right, Left
    • Power Supply: DS030 to 085 AAA dry cellx2 (included) , DS135 to 200 AA dry cellx2 (included)
    • Touque accuracy: Adjustable wrench type (clockwise (Right) ±3%、counterclockwise (Left) ±4%) 、Ratchet type (clockwise (Right) ±2%、counterclockwise (Left) ±3%)
  15. TEKIRO Ratchet Handle (Gagang Sok Ratchet)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp169.900

    TEKIRO Ratchet Handle (Gagang Sok Ratchet)
    Deskripsi:
    TEKIRO Ratchet Handle [3/8 Inchx7.5 Inch] adalah kelengkapan kunci socket yang digunakan untuk melepas atau memasang baut yang dalam keadaan longgar, tanpa harus melepaskan kunci sock dari kepala baut atau mur. Selama proses melepas atau memasang cukup dengan cara menarik dan mendorong batang ratchetnya. Untuk mengubah arah putaran kunci sock, cukup dengan memutar kunci pembalik.Ratchet handle dan head dibuat dari besi tempa dengan drive pada salah satu sisi dan tuas pemutar yang memiliki pengatur arah putaran pada head. Standard rachet terdiri dari ukuran dan bentuk yang berbeda-beda untuk penggunaan yang berbeda-beda pula, terdiri dari swivel head, long handle, short handle, dan bent handle swivel head. Ratchet dipasang dengan drive socket untuk melepas dan memasang komponen pengikat di semua penggunaan yang cukup ruang. Yakinkan socket terpasang dengan baik ke ratchet lug. Jangan pergunakan extension pada ratchet atau memukul dengan hammer karena dapat menyebabkan kerusakan tool atau cidera. Selalu menarik ratchet, jangan didorong.TEKIRO 3/8 INCH RATCHET HANDLE 7.5 INCH merupakan suatu alat yang digunakan untuk melepas atau mengencangkan baut dalam keadaan longgar, tanpa harus melepaskan kunci sock dari kepala baut atau mur. Apabila ingin merubah putaran kunci sock, cukup dengan memutar kunci pembalik.Fungsi : melepas dan mengencangkan baut atau murMaterial : Chrome VanadiumDimensi : 199mm 83mm 12mm
  16. GoldTool LAN Tester Termination Kit
    Mulai

    Rp3.799.900

    GoldTool LAN Tester Termination Kit
    Deskripsi:
    64-PIECE LAN Termination KitLAN Cable tester. Modular crimping tool for 8P8C/RJ-45, 6P6C/RJ-12 , 6P4C/RJ-11. Universal stripping tool.16 pcs super torque ratchet driver set - includes: Changeable shank ratchet drive.Adjustable impact punch down tool with 110 blade.7 pcs folding type hex wrench.10 pcs 8P8C/RJ45 modular plug.24 pcs corlor strain relief.
    atribut:
    • Phillips Bit Shanks: #1, 2, 3
    • Slotted Bit Shanks (mm): 4, 5, 6
    • Sockets (mm): 4, 5, 6, 7,8, 9, 10, 11, 12, 13 (3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 15/32, 1/2)
  17. STANLEY Angle Grinder Grinder SLIM SAG Slide (Mesin Gerinda Tangan)
    Mulai

    Rp459.900

    STANLEY Angle Grinder Grinder SLIM SAG Slide (Mesin Gerinda Tangan)
    Deskripsi:
    SpecificationsPower: 580 WattDisc Diameter: 100mmNo Load Speed : 12,000 rpmTool Girth : 179mmCable Length : 2.1mWeight : 1.3 kgFunction :- Metal grinding / polishing- Weld head removal- Metal cuttingHighlights :1) Ergonomics- Super slim body 179mm gripping girth- Steel-cut gear set ensures higher durability and lower noise, and less vibration2) Performance- Powerful motor with higher output for better working efficiency- More max output power ensures higher performance to prevent tool damage in tougher applications3) Durability- True tradesman tool life- Robust transmission durability addressed by steel cut gear set4) Body- Big button (spindle lock)- Compact gearbox for narrow space operation- Optimal outlet (for good airflow performance)- Safety (2-motion switch)- Burst proof keyed guard (maximize safety protection)
    atribut:
    • Tool Girth (mm): 179
    • No Load Speed (rpm): 12000
Daftar Harga head ratchet Terbaru November 2026
Pro-Auto Full Turn Lock RatchetRp1.499.900
Pro-Auto Suekage 1/4 Dr. Full Turn Lock RatchetRp1.499.900
DEWALT Hammer Drill (Mesin Bor Listrik)Rp1.399.900
KANON QCK type Ratchet HeadRp1.099.900
TOHNICHI Torque Wrench Replacement Head QH Type Ratchet HeadRp889.900
SP Rotational Head Air Ratchet WrenchRp4.299.900
DEWALT Cordless Drill Brushless (Mesin Bor Baterai)Rp1.799.900
TEKIRO Ratcheting Combination End Wrench Flexibel Set (Kunci Ring Pas Ratchet)Rp1.199.900
monotaro Full Turning Ratchet Handle (Gagang Ratchet)Rp379.900
TOHNICHI Torque Wrench Exchange Head Qh Ratchet HeadRp1.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait